Motion
23932EMW33

NTN
23932EMW33

Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, CN
MI ITEM #08215062
MFR #23932EMW33
Your Price$3,025.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23932EMW33

Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, CN
MI ITEM #08215062
MFR #23932EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,025.40/each(List $3,453.72)

Overview

Mfr description
23932EMW33 SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    400 ºF
  • Dynamic Load Capacity
    102000 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    154000 lbf
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Brass
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359810431
  • UPC_NO
    4547359810431
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    11.222 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Maximum Speed
    2400 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought