Motion
23944W33C2

NTN
23944W33C2

Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Straight Bore, Open, C2
MI ITEM #08215070
MFR #23944W33C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23944W33C2

Spherical Roller Bearing - 220 mm ID, 300 mm OD, 60 mm Width, Straight Bore, Open, C2
MI ITEM #08215070
MFR #23944W33C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23944W33C2 SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Country of Origin
    JP
  • Operating Temperature Range
    to
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    239
  • Manufacturer Upc Number
    4547359287233
  • UPC_NO
    4547359287233
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text