Specifications
Dimensions
- Bore Diameter340 mm
- Fillet Radius0.1181 in, 3.000 mm
- Outside Diameter460 mm
- Overall Width90 mm
- Precision RatingNot Rated
- Weight105.822 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass Cage
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482.30.0080
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number4547359522761
- Max Operating Temperature250 ºF
- Max Rpm870 rpm
- Operating Temperature Range-40 to 250 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series239
- Type Of BearingSpherical Roller Bearing
- UPC_NO4547359522761
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)