Overview
Mfr description
23168BW33C3 SPHERICAL ROLLER
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined
- Closure TypeOpen
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Holes
- Max Operating Temperature250 ºF
- Country of OriginJP
- Max Rpm680 rpm
- Operating Temperature Range-40 to 250 ºF
- Cage MaterialSteel Cage
- Bearing MaterialThrough Hardened Steel
- Precision RatingNot Rated
- Fillet Radius0.1969 in, 5.000 mm
- Series231
- Manufacturer Upc Number4547359283488
- UPC_NO4547359283488
- CAD Drawing
- Harmonization Code8482.30.0080
- Weight453.845 lbs
- Type Of BearingSpherical Roller Bearing
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data