Motion
21309VKC3

NTN
21309VKC3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08215359
MFR #21309VKC3
List Price$376.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21309VKC3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08215359
MFR #21309VKC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$376.07/each for your price

Overview

Mfr description
21309VKC3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Series
    213
  • Manufacturer Upc Number
    3413520079222
  • UPC_NO
    4550253100836
  • Harmonization Code
    8482.30.0080
  • Weight
    2.094 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text