Overview
Mfr description
22232EMKW33C4 SPHERICAL ROLLER BRG
Specifications
- Bore TypeTapered 1:12
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined
- Closure TypeOpen
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Holes
- Max Operating Temperature400 ºF
- Max Rpm2100 rpm
- Operating Temperature Range-40 to 400 ºF
- Cage MaterialBrass Cage
- Bearing MaterialThrough Hardened Steel
- Precision RatingNot Rated
- Fillet Radius0.1181 in, 3.000 mm
- Series222
- Manufacturer Upc Number3413520287665
- UPC_NO4550253103424
- CAD Drawing
- Harmonization Code8482.30.0080
- Weight50.486 lbs
- Type Of BearingSpherical Roller Bearing
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data