Overview
Mfr description
23034EMKW33C4 SPHERICAL ROLLER
Specifications
- Bore TypeTapered 1:12
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined
- Closure TypeOpen
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Holes
- Max Operating Temperature400 ºF
- Country of OriginJP
- Max Rpm2200 rpm
- Operating Temperature Range-40 to 400 ºF
- Cage MaterialBrass Cage
- Bearing MaterialThrough Hardened Steel
- Precision RatingNot Rated
- Fillet Radius0.0827 in, 2.100 mm
- Series230
- Manufacturer Upc Number4547359207613
- UPC_NO4550253064251
- CAD Drawing
- Harmonization Code8482.30.0080
- Weight27.337 lbs
- Type Of BearingSpherical Roller Bearing
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data