Specifications
Dimensions
- Bore Diameter100 mm
- Fillet Radius0.0787 in, 2.000 mm
- Outside Diameter165 mm
- Overall Width52 mm
- Precision RatingNot Rated
- Weight9.524 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeTapered 1:12
- CAD Drawing
- Cage MaterialBrass Cage
- Cage TypeMachined
- Closure TypeOpen
- Harmonization Code8482.30.0080
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number3413520413750
- Max Operating Temperature400 ºF
- Max Rpm3000 rpm
- Operating Temperature Range-40 to 400 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series231
- Type Of BearingSpherical Roller Bearing
- UPC_NO3413520413750
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)