Overview
Mfr description
24036EAK30W33 SPHERICAL ROLLER BRG
Specifications
- Bore TypeTapered 1:30
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypePressed
- Closure TypeOpen
- Internal ClearanceCN
- Lubrication Hole TypeLubrication Groove & Holes
- Max Operating Temperature400 ºF
- Max Rpm1800 rpm
- Operating Temperature Range-40 to 400 ºF
- Cage MaterialSteel Cage
- Bearing MaterialThrough Hardened Steel
- Precision RatingNot Rated
- Fillet Radius0.0827 in, 2.100 mm
- Series240
- Manufacturer Upc Number3413520183516
- UPC_NO3413520183516
- CAD Drawing
- Harmonization Code8482.30.0080
- Weight47.928 lbs
- Type Of BearingSpherical Roller Bearing
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data