Specifications
Dimensions
- Bore Diameter190 mm
- Fillet Radius0.1181 in, 3.000 mm
- Outside Diameter320 mm
- Overall Width128 mm
- Precision RatingNot Rated
- Weight88.449 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeTapered 1:30
- CAD Drawing
- Cage MaterialSteel Cage
- Cage TypePressed
- Closure TypeOpen
- Harmonization Code8482.30.0080
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number3413520091590
- Max Operating Temperature400 ºF
- Max Rpm1500 rpm
- Operating Temperature Range-40 to 400 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series241
- Type Of BearingSpherical Roller Bearing
- UPC_NO3413520091590
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)