Motion
21314KW33

NTN
21314KW33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 35 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08215472
MFR #21314KW33
List Price$611.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21314KW33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 35 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08215472
MFR #21314KW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$611.56/each for your price

Overview

Mfr description
21314KW33 SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    250 ºF
  • Country of Origin
    JP
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    213
  • Manufacturer Upc Number
    4547359260618
  • UPC_NO
    4550253101390
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    6.923 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text