Motion
TS3-6E-22244BL1KW33C4

NTN
TS3-6E-22244BL1KW33C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08215487
MFR #TS3-6E-22244BL1KW33C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6E-22244BL1KW33C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08215487
MFR #TS3-6E-22244BL1KW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS3-6E-22244BL1KW33C4 SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 ºF to 390 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Fillet Radius
    4.00 mm
  • Series
    222
  • Manufacturer Upc Number
    4547359209037
  • UPC_NO
    4550253053378
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    130.976 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text