Specifications
Dimensions
- Bore Diameter140 mm
- Fillet Radius0.0591 in, 1.500 mm
- Outside Diameter250 mm
- Overall Width68 mm
- Precision RatingStandard
- Weight34.61 lbs
Details
- Bearing MaterialThrough Hardened Steel (IR/OR are phosphate coated)
- Bore TypeTapered 1:12
- CAD Drawing
- Cage MaterialSteel Cage
- Cage TypePressed
- Closure TypeSealed
- Country of OriginJP
- Harmonization Code8482.30.0080
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number4547359882568
- Max Operating Temperature400 ºF
- Operating Temperature Range-40 to 400 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series0
- Type Of BearingSpherical Roller Bearing
- UPC_NO4547359882568
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)