Motion
NH150220AN2PCZ-K1

NSK CORP, BEARING DIV
NH150220AN2PCZ-K1

NH/NS Series Linear Guide Rail Assembly—Rail Length (mm): 220, Ball Slide Shape: AN, Number of Ball Slides: 2
MI ITEM #08215692
MFR #NH150220AN2PCZ-K1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NH150220AN2PCZ-K1

NH/NS Series Linear Guide Rail Assembly—Rail Length (mm): 220, Ball Slide Shape: AN, Number of Ball Slides: 2
MI ITEM #08215692
MFR #NH150220AN2PCZ-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH150220AN2PCZ-K1 G=20 RAIL ASSEMBLY
  • High-speed design with extremely high load rating
  • High level of precision in different classes
  • Self-aligning feature accommodating misalignment and minimizes internal loads
  • Quiet running
  • Various pre-load categories
  • NSK K1™ is a lubrication device which combines oil and resin in a single unit
  • Porous resin contains a large amount of lubrication oil
  • As the linear guide operates fresh oil is provided to the contacting surfaces
  • Manufacturer: NSK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text