Motion
CDLQB20-25DCM-F-M9BWSDPC4

SMC CORP OF AMERICA
CDLQB20-25DCM-F-M9BWSDPC4

CDLQB20-25DCM-F-M9BWSDPC4
Mi Item #08215850
MFR #CDLQB20-25DCM-F-M9BWSDPC4
Price$526.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB20-25DCM-F-M9BWSDPC4

CDLQB20-25DCM-F-M9BWSDPC4
Mi Item #08215850
MFR #CDLQB20-25DCM-F-M9BWSDPC4

Mfr description
CDLQB20-25DCM-F-M9BWSDPC4 CYLINDER
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    0.50 m
  • Rod - Thread Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Male

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-F-M9BWSDPC4
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    4.0
  • Number of Switches
    4.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch, Forwarding Stroke Lock, Magnetic Piston, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)