Motion
CDQ2L40-100DCZ-XC92

SMC CORP OF AMERICA
CDQ2L40-100DCZ-XC92

Compact Air Cylinder - 40 mm Bore, 100 mm Stroke, Foot Mounting Mount
MI ITEM #08215867
MFR #CDQ2L40-100DCZ-XC92
Price$98.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40-100DCZ-XC92

Compact Air Cylinder - 40 mm Bore, 100 mm Stroke, Foot Mounting Mount
MI ITEM #08215867
MFR #CDQ2L40-100DCZ-XC92

Mfr description
CDQ2L40-100DCZ-XC92
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)