1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
28472
0.6250 in Inside Diameter, 52.0000 in Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
08215971
MFR #
28472
Your Price
$24.38
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 28472
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
28472
0.6250 in Inside Diameter, 52.0000 in Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
08215971
MFR #
28472
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$24.38
/each
(List
$30.48
)
Qty
Add to Cart
Overview
Mfr description
28472 HEATER HOSE (42611688)
Specifications
Hose Type
Heater Hose
Hose Length
52.0000 in
Hose Inside Diameter
0.6250 in
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data