Overview
Mfr description
CA2T80TN-150Z
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- Stroke150 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Tube MaterialAluminium tube
- Made to OrderYes
- Mounting TypeCentre Trunnion
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data