Specifications
Dimensions
- Size2XL/3XL
Details
- ColorOrange
- Country of OriginIDN
- Description8911 2XL/3XL Orange Class E Two-Tone Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- Product LineGloWear
- SeriesPants, Bibs, Gaiters
- UPC_NO720476228677
Overview
Mfr description
8911 CLASS E TWO-TONE PANTS, ORANGE,
- Class E Two-Tone Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.