Motion
NAG4915
Yoke Roller Bearing - 75 mm Bore
Mi Item #08216383
MFR #NAG4915
Price$788.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 75 mm Bore
Mi Item #08216383
MFR #NAG4915

Mfr description
NAG 4915 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.26/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter
    105 mm
  • Overall Width
    30 mm
  • Weight
    1.71 lb

Details

  • Dynamic Load Capacity
    80000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4915
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    146000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)