Motion
9AGG014F
1/4-28" Aluminum Grip & Go™ Quick Release Handle Inch Thread
Mi Item #08216465
MFR #9AGG014F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28" Aluminum Grip & Go™ Quick Release Handle Inch Thread
Mi Item #08216465
MFR #9AGG014F

Mfr description
9AGG014F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.0000 in
  • Length
    5.134
  • Outside Diameter
    1.0000 in
  • Screw Size
    1/4-28
  • Weight
    0.28 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Minimum Order Quantity
    1
  • Series
    Solution
  • UPC_NO
    662786027673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)