Motion
BAG115
Disposable Liners & Bag - 55 gal, 6 mil Thickness, Black/Yellow, 38 in Wide, 65 in Long
Mi Item #08216565
MFR #BAG115
Price$446.05/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liners & Bag - 55 gal, 6 mil Thickness, Black/Yellow, 38 in Wide, 65 in Long
Mi Item #08216565
MFR #BAG115

Mfr description
BAG115 50/ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.05/rl

Specifications

Dimensions

  • Length Of The Bag Liner
    65 in
  • Thickness
    6 mil
  • Width Of The Bag Liner
    38 in

Details

  • Application
    Excluded Solvent Contaminated Wipes & Absorbent Mats
  • Bag Capacity
    55 gal (US)
  • Color
    Black/Yellow
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)