Motion
M1-D012-0050-A08-LN

THOMSON (ALTRA)
M1-D012-0050-A08-LN

Acme & Ball Screw Actuator - Warner Linear M-Track Series, 12 V dc Input Voltage, 8.0000 in, 203.19 mm Stroke Length
Mi Item #08216598
MFR #M1-D012-0050-A08-LN
Price$849.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
M1-D012-0050-A08-LN

Acme & Ball Screw Actuator - Warner Linear M-Track Series, 12 V dc Input Voltage, 8.0000 in, 203.19 mm Stroke Length
Mi Item #08216598
MFR #M1-D012-0050-A08-LN

Mfr description
M1-D012-0050-A08-LN 30090180 ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.81/each

Specifications

Dimensions

  • Height
    2.8900 in, 73.29 mm
  • Retracted Length
    12.2400 in
  • Stroke
    8.0000 in, 203.19 mm
  • Width
    1.1600 in, 29.50 mm

Details

  • Current Draw
    0.5 A
  • Dynamic Load Capacity
    50 lbf
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Screw Drive Type
    Acme Screw
  • Series
    Warner Linear M-Track
  • Speed At Full Load
    24.64 mm/s
  • Speed At No Load
    25.40 mm/s
  • Static Load Capacity
    303 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)