Motion
14-10008

HEXARMOR
14-10008

Eyewear Cleaning Wipes Box (100 wipes)
MI ITEM #08216770
MFR #14-10008
Price$15.42/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10008

Eyewear Cleaning Wipes Box (100 wipes)
MI ITEM #08216770
MFR #14-10008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.42/bx

Specifications

Dimensions

  • Length
    8.3"
  • Weight
    0.9 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026935
  • UPC_NO
    812013026935

Overview

Mfr description
14-10008 CLEANING WIPES BOX OF 100
  • Individually sealed, anti-static cleaning wipes for all lens types. 100 per box.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought