Motion
A8-17N39
Slewing Ring - 3000 Series, Four-Point Contact, Internal Gear, 12.75 in ID, 20.48 in OD, 2.13 in Width
Mi Item #08216787
MFR #A8-17N39
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - 3000 Series, Four-Point Contact, Internal Gear, 12.75 in ID, 20.48 in OD, 2.13 in Width
Mi Item #08216787
MFR #A8-17N39

Mfr description
A8-17N39 SLEW RING BEARING ROTEK
  • Rotek Series 3000 units are an evolution of the classic four-point contact slewing bearing design, featuring induction-hardened raceway construction, the highest degree of raceway wrap, and durableball separators
  • Within the limits of their capacities, they offer an optimum combination of economy, reliability and durability
  • Thrust capacity from 100,000 to 3,600,000 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    20.4800 in
  • Overall Width  
    2.1300 in
  • Weight
    101 lbs

Details

  • Gear Type
    Internal Gear
  • Number of Gear Teeth
    65
  • Product Type
    Slewing Rings
  • Series
    3000
  • Type Of Bearing
    Four-Point Contact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)