Motion
IS10M-30-6L-A

SMC CORP OF AMERICA
IS10M-30-6L-A

PRESSURE SWITCH
Mi Item #08216817
MFR #IS10M-30-6L-A
Price$62.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10M-30-6L-A

PRESSURE SWITCH
Mi Item #08216817
MFR #IS10M-30-6L-A

Mfr description
IS10M-30-6L-A
  • For connecting to modular type FRL units
  • Facilitates pressure detection of the line
  • Set pressure range: 01. to 0.4MPa (semi-standard type: 0.1 to 0.6 MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.63/each

Specifications

Dimensions

  • Weight
    0.064 kg

Details

  • Country of Origin
    JP
  • Series
    IS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)