Motion
REAR10-300-M9PL

SMC CORP OF AMERICA
REAR10-300-M9PL

REAR10-300-M9PL
MI ITEM #08217154
MFR #REAR10-300-M9PL
Price$369.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAR10-300-M9PL

REAR10-300-M9PL
MI ITEM #08217154
MFR #REAR10-300-M9PL

Mfr description
REAR10-300-M9PL
  • Direct mount type
  • Bore sizes: 10, 15, 20, 25, 32, & 40(mm)
  • Strokes from 150mm through 1000mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.84/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    Integrated cushion spears
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9PL
  • Guide Type
    Rodless
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.18 MPa
  • Options Included
    Auto Switch (M9P), Lead Wire (3M), Switch Rail
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    REA
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)