Motion
SS5Q13-04FD3-DBNS-00T

SMC CORP OF AMERICA
SS5Q13-04FD3-DBNS-00T

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, D-Sub Connector, Manifold, 5/16 in
Mi Item #08217156
MFR #SS5Q13-04FD3-DBNS-00T
Price$197.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Q13-04FD3-DBNS-00T

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, D-Sub Connector, Manifold, 5/16 in
Mi Item #08217156
MFR #SS5Q13-04FD3-DBNS-00T

Mfr description
SS5Q13-04FD3-DBNS-00T
  • SQ1000, plug-in type manifold
  • D-sub connector kit
  • Maximum stations as standard-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.04/each

Specifications

Dimensions

  • Inlet Size
    0.3125 in
  • Outlet Size
    0.3125 in, 7.94 mm
  • Port Size
    5/16 in
  • Port Size - Exhaust
    0.3125 in
  • Subplate Port Size
    0.3125 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Check Valve Type
    Back Pressure
  • Country of Origin
    JP
  • Electrical Entry
    D-Sub Connector
  • Flow Direction
    5-Way
  • For Use With Series
    SQ1000
  • Manifold Port(s)
    0.3125 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Number Of Stations
    4
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Port Thread Standard
    NPTF
  • Seal Material
    Metal, Rubber
  • Series
    SQ
  • Solenoid Electrical Entry
    D-Sub Connector
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SQ1000
  • Wire Type
    D-Sub Connector
  • Wiring Type
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)