Motion
CSTS-075
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08222360
MFR #CSTS-075
Price$46.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08222360
MFR #CSTS-075

Mfr description
CSTS-075 CRIMP GROUND JOINT FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.51/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • SAE Size
    -12
  • Size
    0.7500 in
  • Weight
    0.488 lbs

Details

  • Additional Details
    No-skive fitting system for ease of fabricating hose assemblies, Positive metal-to-polymer seal in ground joint couplings, Non-metallic polymer seal resists most chemicals found in manufacturing facilities, Leakproof seal forms when metal head of the stem makes contact with the patented polymer seat in the spud
  • Application
    Steam, Hydrocarbon drain
  • Coating
    Zinc Plated
  • Compatible Hose Series
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master, Gates Chem Master Hydrocarbon Drain
  • Configuration
    Straight
  • Connection Type
    Ground Joint
  • End 1 Style
    Ground Joint
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Ground Joint
  • Fitting Type
    Ground Joint
  • For Use With
    ContiTech Flexsteel 250, Texcel Tex-Steam, Gates Plant Master, Gates Chem Master Hydrocarbon Drain
  • ISO Fit Standard
    ISO 4023/6134
  • Manufacturer Catalog Number
    CSTS-075
  • Manufacturer Compatibility
    ContiTech, Texcel, Gates
  • Material
    Steel
  • Max Operating Temperature
    450
  • Operating Temperature Range
    -40 to 450 °F
  • Product Types
    Stem
  • Seal Material
    Polymer
  • Seal Type
    Metal-to-Polymer
  • Standards Met
    Mil-Spec 29210E, ISO 4023/6134
  • Style
    Ground Joint x Stem
  • Thread Type
    Ground Joint
  • Type
    Stem
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)