Motion
26LH100
26LH100, Timing Pulley H
MI ITEM #08222456
MFR #26LH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26LH100, Timing Pulley H
MI ITEM #08222456
MFR #26LH100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26LH100 BUSHED GEARBELT PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    78.10 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057627567
  • UPC_NO
    00195057627567
  • Tooth Style
    L
  • Width
    3.375 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought