Motion
NCRA1BS63-180Z

SMC CORP OF AMERICA
NCRA1BS63-180Z

Rotary Actuator - Single Shaft, Basic Mount, 180 ° Angle of Rotation, 63 Body Size
Mi Item #08222521
MFR #NCRA1BS63-180Z
Price$309.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRA1BS63-180Z

Rotary Actuator - Single Shaft, Basic Mount, 180 ° Angle of Rotation, 63 Body Size
Mi Item #08222521
MFR #NCRA1BS63-180Z

Mfr description
NCRA1BS63-180Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.18/each

Specifications

Dimensions

  • Body Size
    63

Details

  • Angle of Rotation
    180 °
  • Cushion Type
    Air Cushion
  • Mount Type
    Basic
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)