Overview
Mfr description
CDLA2L63-800-D
Specifications
- Country of OriginUS
- Bore Diameter63 mm
- Stroke800 mm
- SeriesCLA2
- Tube MaterialAluminum Tube
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data