Motion
602-FFS-P1-T5

NOSHOK INC
602-FFS-P1-T5

Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Non-Rotating 440C SS Ball Tip Stem
Mi Item #08222782
MFR #602-FFS-P1-T5
Price$423.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
602-FFS-P1-T5

Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Non-Rotating 440C SS Ball Tip Stem
Mi Item #08222782
MFR #602-FFS-P1-T5

Mfr description
602-FFS-P1-T5 NEEDLE VALVE
  • Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$423.37/each

Specifications

Dimensions

  • Connection Size
    1/4 in

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel
  • Valve Type
    Female-Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)