1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
460V
Flashing Tape - 2.83 in Width, 4.9 mil, 0.12 mm Thickness, 50 yd lENGTH, Vinyl Backing Material, Acrylic Adhsevie Material, White
MI ITEM #
08223219
MFR #
460V
Price
$38.84
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Sealing Tape
3M 460V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
460V
Flashing Tape - 2.83 in Width, 4.9 mil, 0.12 mm Thickness, 50 yd lENGTH, Vinyl Backing Material, Acrylic Adhsevie Material, White
MI ITEM #
08223219
MFR #
460V
Mfr description
460V WHITE VENTURE TAPE 72MM X 45.7M
For industrial/occupational use only. Not for consumer sale or use.
Seaming tape designed to match embossed vinyl faced fiberglass insulation
Excellent for seaming water heater blanket insulation systems
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.84
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Tensile Strength
17.5 N/100 mm
Thickness
4.9 mil, 0.12 mm
Width
2.83 in
Details
Adhesive Material
Acrylic
Backing Material
Vinyl
Color
White
Manufacturer Upc Number
00750351046072
UPC_NO
00750351046072
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items