Motion
UKX07D1

NTN
UKX07D1

Ball Insert Bearing - Tapered 1:12 Bore, 35 mm Bore Diam., 80 mm OD, 31 mm Width, Intermediate Duty, Adapter Mount Locking
Mi Item #08223253
MFR #UKX07D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKX07D1

Ball Insert Bearing - Tapered 1:12 Bore, 35 mm Bore Diam., 80 mm OD, 31 mm Width, Intermediate Duty, Adapter Mount Locking
Mi Item #08223253
MFR #UKX07D1

Mfr description
UKX07D1 ADAPTER SLEEVE BRG NO ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    80 mm
  • Overall Width
    31 mm
  • Weight
    1.653 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Locking Device
    Adapter Mount
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)