Motion
131Z7578

DANFOSS VLT
131Z7578

131Z7578
Mi Item #08223386
MFR #131Z7578
Price$22,363.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131Z7578

131Z7578
Mi Item #08223386
MFR #131Z7578

Mfr description
FC-302P75KT5E20H2BGXXXXSXXXXAXBRCXRXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,363.59/each

Specifications

Dimensions

  • Overall Depth
    13.1100 in, 333 mm
  • Overall Height
    25.9800 in, 660 mm
  • Overall Width
    14.5700 in, 370 mm
  • Weight
    107.08 lbs, 48.57 kg

Details

  • Additional Details
    RFI Filter Brake chopper Graphical Loc Cont Panel Not coated PCB Frame C4 MCB-102 Encoder Option MCB-113 Ext Relay Card
  • Automation Option Cards
    MCB-102 Encoder Option, MCB-113 Ext. Relay Card
  • Chk Input Line Choke Or Dc Link Chk
    Integrated DC Choke
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Feedback Option Cards
    MCB-102 Encoder Option
  • Horsepower Rating Heavy Duty
    120.69 hp
  • Horsepower Rating Normal Duty
    120.69 hp
  • I/O Option Cards
    MCB-113 Ext. Relay Card
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P75KT5E20H2BGXXXXSXXXXAXBRCXRXXDX
  • Number Of Input Phases
    3
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    147 A
  • Output Current Normal Duty
    177 A
  • Peak Current Heavy Duty
    220 A
  • Peak Current Normal Duty
    195 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    VLT AutomationDrive FC 300
  • Trade / Brand Name
    VLT AutomationDrive FC 300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)