Specifications
Dimensions
- Bore Diameter16 mm
- Stroke20 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTrunnion Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJP2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)