Motion
SYJ7120-5MZ-01

SMC CORP OF AMERICA
SYJ7120-5MZ-01

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Individual, 1/8 w/Sub-Plate
MI ITEM #08224194
MFR #SYJ7120-5MZ-01
List Price$58.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7120-5MZ-01

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Individual, 1/8 w/Sub-Plate
MI ITEM #08224194
MFR #SYJ7120-5MZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.07/each for your price

Overview

Mfr description
SYJ7120-5MZ-01 VALVE
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temp: max. 50° C

Specifications

  • Piping Type
    Body Ported Individual
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    1/8 w/Sub-Plate
  • Actuation
    2 position single solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text