Motion
715B-5-G

BOSTON GEAR
715B-5-G

715 S/R Red. 5:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #08224263
MFR #715B-5-G
Price$1,413.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
715B-5-G

715 S/R Red. 5:1 Ratio, "B" Horiz. Base, "G" Assy
MI ITEM #08224263
MFR #715B-5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,413.30/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • Output Size
    0.7500 in
  • Ratio
    5:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107374796

Overview

Mfr description
715-B-5-G RIGHT ANGLE INCH GEAR BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought