Motion
VFM351-02-36
Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Key Selector Operated
Mi Item #08224705
MFR #VFM351-02-36
Price$74.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Key Selector Operated
Mi Item #08224705
MFR #VFM351-02-36

Mfr description
VFM351-02-36
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.40/each

Specifications

Dimensions

  • Weight
    327 g

Details

  • Actuator Type
    Key Selector
  • Country of Origin
    JP
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Pilot Type
    External Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)