Motion
12IA3K XBALE

GATES RUBBER CO
12IA3K XBALE

Hydraulic Hose & Accessorie - 3/4 in ID, 1.10 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224845
MFR #12IA3K XBALE
List Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12IA3K XBALE

Hydraulic Hose & Accessorie - 3/4 in ID, 1.10 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224845
MFR #12IA3K XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.82/each for your price

Overview

Mfr description
12IA3KXBALE 4657-4645

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075715771
  • Working Pressure
    3000 psi / 206.85 bar
  • Burst Pressure
    12000 psi / 827.4 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075715771
  • Minimum Bend Radius
    4.8 in /121.9 mm
  • Dash Size
    12
  • Tube Material
    Nitrile
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Length
    1250 ft / 381 m
  • Manufacturer Catalog Number
    46574645
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    IA3K PRO Series Hose
  • Tube Color
    Black
  • Recommended Use
    Gates PRO™ Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text