Motion
16CR1 XBALE

GATES RUBBER CO
16CR1 XBALE

Hydraulic Hose & Accessorie - 1 in ID, 1.38 in OD, 1250 psi / 86.175 bar Working Pressure, 5000 psi / 344.7 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224848
MFR #16CR1 XBALE
List Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16CR1 XBALE

Hydraulic Hose & Accessorie - 1 in ID, 1.38 in OD, 1250 psi / 86.175 bar Working Pressure, 5000 psi / 344.7 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224848
MFR #16CR1 XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.91/each for your price

Overview

Mfr description
16CR1XBALE 4657-8842

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075690696
  • Working Pressure
    1250 psi / 86.175 bar
  • Burst Pressure
    5000 psi / 344.7 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075690696
  • Minimum Bend Radius
    11.8 in /299.7 mm
  • Dash Size
    16
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Length
    700 ft / 213 m
  • Manufacturer Catalog Number
    46578842
  • Hose Dash Size
    16
  • Cover Type
    Standard
  • Trademark
    CR1 PRO Series Hose
  • Tube Color
    Black
  • Recommended Use
    Gates® PRO™ Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates® PRO™ Series and MegaCrimp® Couplings.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-Medium
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text