Motion
4CR2 XBALE

GATES RUBBER CO
4CR2 XBALE

Hydraulic Hose & Accessorie - 1/4 in ID, 0.57 in OD, 5800 psi / 399.9 bar Working Pressure, 23200 psi / 1599.6 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08224857
MFR #4CR2 XBALE
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4CR2 XBALE

Hydraulic Hose & Accessorie - 1/4 in ID, 0.57 in OD, 5800 psi / 399.9 bar Working Pressure, 23200 psi / 1599.6 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08224857
MFR #4CR2 XBALE

Mfr description
4CR2XBALE 4657-8844 HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    4000 ft / 1219 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.57 in

Details

  • Burst Pressure
    23200 psi / 1599.6 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578844
  • Manufacturer Upc Number
    770075691785
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates® PRO™ Series CR2 variable pressure hydraulic hoses deliver performance and reliability in a two-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates® PRO™ Series and MegaCrimp® Couplings. Recommended for medium pressure hydraulic with low flexure/non-flexure applications.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CR2 PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    5800 psi / 399.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)