Motion
VMPA1-M1H-G-M7-PI

FESTO CORPORATION
VMPA1-M1H-G-M7-PI

533379 VMPA1-M1H-G-M7-PI SOLENOID VALVE
Mi Item #08224863
MFR #VMPA1-M1H-G-M7-PI
Price$618.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VMPA1-M1H-G-M7-PI

533379 VMPA1-M1H-G-M7-PI SOLENOID VALVE
Mi Item #08224863
MFR #VMPA1-M1H-G-M7-PI

Mfr description
533379 VMPA1-M1H-G-M7-PI SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.54/each

Specifications

Details

  • Actuation
    Air Operated
  • Manual Override Type
    Non-detenting
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:4:4]
  • Operating Pressure Range
    0.3 to 0.8 MPa
  • Operating Temperature Range
    23 to 122 °F
  • Seal Material
    NBR
  • Valve Function
    5/3-way, closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)