Motion
4IA3K XBALE

GATES RUBBER CO
4IA3K XBALE

Hydraulic Hose & Accessorie - 1/4 in ID, 0.47 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224902
MFR #4IA3K XBALE
Price$7.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4IA3K XBALE

Hydraulic Hose & Accessorie - 1/4 in ID, 0.47 in OD, 3000 psi / 206.85 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224902
MFR #4IA3K XBALE

Mfr description
4IA3KXBALE 4657-4641
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    7000 ft / 2134 m
  • Minimum Bend Radius
    2 in /50.8 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.47 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574641
  • Manufacturer Upc Number
    770075715795
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates PRO™ Series IA3K, 3000 psi constant-pressure hydraulic hoses deliver performance and reliability. Engineered for less demanding hydraulics applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and ISO industry specifications.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    IA3K PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075715795
  • Working Pressure
    3000 psi / 206.85 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)