Motion
6CR1 XBALE

GATES RUBBER CO
6CR1 XBALE

Hydraulic Hose & Accessorie - 3/8 in ID, 0.66 in OD, 2600 psi / 179.275 bar Working Pressure, 10400 psi / 717.1 bar Burst Pressure
MI ITEM #08224905
MFR #6CR1 XBALE
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6CR1 XBALE

Hydraulic Hose & Accessorie - 3/8 in ID, 0.66 in OD, 2600 psi / 179.275 bar Working Pressure, 10400 psi / 717.1 bar Burst Pressure
MI ITEM #08224905
MFR #6CR1 XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
6CR1XBALE 4657-8834 HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075690559
  • Working Pressure
    2600 psi / 179.275 bar
  • Burst Pressure
    10400 psi / 717.1 bar
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Minimum Bend Radius
    5 in / 127 mm
  • Dash Size
    6
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Length
    3800 ft / 1158 m
  • Manufacturer Catalog Number
    46578834
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    CR1 PRO Series Hose
  • Tube Color
    Black
  • Recommended Use
    Gates® PRO™ Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates® PRO™ Series and MegaCrimp® Couplings.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-Medium
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text