Motion
6CR2 XBALE

GATES RUBBER CO
6CR2 XBALE

Hydraulic Hose & Accessorie - 3/8 in ID, 0.73 in OD, 4800 psi / 330.95 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure
Mi Item #08224906
MFR #6CR2 XBALE
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6CR2 XBALE

Hydraulic Hose & Accessorie - 3/8 in ID, 0.73 in OD, 4800 psi / 330.95 bar Working Pressure, 19200 psi / 1323.8 bar Burst Pressure
Mi Item #08224906
MFR #6CR2 XBALE

Mfr description
6CR2XBALE 4657-8846
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    3000 ft / 914 m
  • Minimum Bend Radius
    5 in / 127 mm
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.73 in

Details

  • Burst Pressure
    19200 psi / 1323.8 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578846
  • Manufacturer Upc Number
    770075691808
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates® PRO™ Series CR2 variable pressure hydraulic hoses deliver performance and reliability in a two-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates® PRO™ Series and MegaCrimp® Couplings. Recommended for medium pressure hydraulic with low flexure/non-flexure applications.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CR2 PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075691808
  • Working Pressure
    4800 psi / 330.95 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)