Motion
8CR1 XBALE

GATES RUBBER CO
8CR1 XBALE

Hydraulic Hose & Accessorie - 1/2 in ID, 0.78 in OD, 2325 psi / 160.3 bar Working Pressure, 9300 psi / 641.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224911
MFR #8CR1 XBALE
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8CR1 XBALE

Hydraulic Hose & Accessorie - 1/2 in ID, 0.78 in OD, 2325 psi / 160.3 bar Working Pressure, 9300 psi / 641.2 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #08224911
MFR #8CR1 XBALE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.51/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    2800 ft / 853 m
  • Minimum Bend Radius
    7 in /177.8 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.78 in

Details

  • Burst Pressure
    9300 psi / 641.2 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified SBR
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Medium
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46578836
  • Manufacturer Upc Number
    770075690689
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Gates® PRO™ Series CR1 variable pressure hydraulic hoses deliver performance and reliability in a one-wire construction. Engineered for less demanding hydraulic applications, our line of professional-grade hoses are designed to balance product performance and investment for everyday uses. All sizes deliver consistent performance to SAE and EN industry specifications. Qualified with Gates® PRO™ Series and MegaCrimp® Couplings.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    CR1 PRO Series Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075690689
  • Working Pressure
    2325 psi / 160.3 bar

Overview

Mfr description
8CR1XBALE 4657-8836

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought