Motion
66M300-122-C

ARO CORP
66M300-122-C

Air Operated Diaphragm Pump - 217 gpm Max, 120 psi Max, 3 in Inlet / Outlet, Nitrile Ball, Aluminum, Carbon steel Center Section, Aluminum Check Seat, Nitrile Diaphragm
MI ITEM #08224976
MFR #66M300-122-C
Price$6,618.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66M300-122-C

Air Operated Diaphragm Pump - 217 gpm Max, 120 psi Max, 3 in Inlet / Outlet, Nitrile Ball, Aluminum, Carbon steel Center Section, Aluminum Check Seat, Nitrile Diaphragm
MI ITEM #08224976
MFR #66M300-122-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,618.55/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Ratio
    1:1
  • Weight
    118.32 lbs

Details

  • Air Inlet
    3/4 - 14 NPTF-2
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum, Carbon steel
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Nitrile
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Maximum Flow Rate
    217 gpm

Overview

Mfr description
66M300-122-C-AIR PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought