Motion
24176 ECAK30/C084S2W33X

SKF
24176 ECAK30/C084S2W33X

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Tapered 1:30 Bore, Open, C4
Mi Item #08224998
MFR #24176 ECAK30/C084S2W33X
Price$85,602.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24176 ECAK30/C084S2W33X

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 243 mm Width, Tapered 1:30 Bore, Open, C4
Mi Item #08224998
MFR #24176 ECAK30/C084S2W33X

Mfr description
24176 ECAK30/C084S2W33X BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85,602.07/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    243 mm
  • Weight
    622.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    530 rpm
  • Maximum Speed
    530 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)